This product requires certification to purchase.

8-1/4 in. Scissor Shear Blade

REED

8-1/4 in. Scissor Shear Blade

  • Fast #
  • Part #R94170
  • Item #688921
  • Manufacturer Part #94170
4.3 out of 5 Customer Rating
Brand image
REED

8-1/4 in. Scissor Shear Blade

  • Fast #
  • Part #R94170
  • Item #688921
  • Manufacturer Part #94170
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-stick blade fits SC1, SC1SS, SC1SL
  • Fits Reed SC1 scissor shears.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SC1
Color Finish Name:
Red
Height:
3/50 in
Length:
2-7/8 in
Product Type:
Replacement Blade
UPC:
757033941700
Weight:
0.05 lb
Width:
1 in