This product requires certification to purchase.

8-3/4 x 2-1/2 in. Utility Vise

You last purchased this on
 
REED

8-3/4 x 2-1/2 in. Utility Vise

  • Fast #
  • Part #R01542
  • Item #3601669
  • Manufacturer Part #01542
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

8-3/4 x 2-1/2 in. Utility Vise

  • Fast #
  • Part #R01542
  • Item #3601669
  • Manufacturer Part #01542
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard utility vise features a swivel base for flexibility
  • Rubber washers on the handle reduce finger pinching injuries
  • Strong vise body construction of 30,000 psi gray cast iron
  • Workbench sized vise for normal, utility use
  • Cast vise with pipe jaws, anvil and horn
  • Requires Certification

Documents


Specifications

Application:
Utility
Height:
8-3/4 in
Length:
15 in
Material:
Cast Iron, Rubber, Steel
Number of Tools Included:
1
Pipe Capacity:
2-1/2 in
Power Source:
Manual
Tool Type:
Workshop Vise
Weight:
41 lb
Width:
7-1/4 in