87/100 in. CPVC and Copper C Cutter
87/100 in. CPVC and Copper C Cutter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact c-shape means no handle swing space is required
- Spring-loaded cutter self-feeds on copper and CTS CPVC
- Easy-to-grip cutter easily snaps on to copper tubing for a quick, clean cut
- Turn the cutter in the direction of the arrow and the cut will be complete in seconds
- Consistent pressure is maintained as the tool is turned around the tubing
Specifications
- Adjustable:
- No
- Application:
- CPVC, Copper
- Blade Material:
- Tool Steel
- Color Finish Name:
- Red
- Cutting Capacity:
- 3/4 in
- Diameter:
- 2-1/5 in
- Material:
- Die Cast Zinc
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in
- Power Source:
- Manual
- Tool Type:
- Tubing Cutter
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 2-1/2 in