9/20 x 39/100 x 8/25 x 3 in. Stop Key Disc
9/20 x 39/100 x 8/25 x 3 in. Stop Key Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attachment for the end of RCORP to turn ball valve corp stops
- Slotted disc fits three standard ball valve corp stops sizes: 450”, 390”, 312”
- Attach to end of RCORP Wrench to turn corporation stops
- Kit includes disc, bolt and nut
Documents
Specifications
- Brand Model Compatibility:
- RCORP3 Jaw Wrench
- Color Finish Name:
- Silver
- Fitting Size 1:
- 9/20 in
- Fitting Size 2:
- 39/100 in
- Fitting Sizes:
- 9/20 in x 39/100 in x 8/25 in
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Product Type:
- Valve Key
- Tool Type:
- Stop Key Disc
- Weight:
- 0.5 lb
- Width:
- 2-1/4 in