Alloy and Plastic Pipe Beveler
Alloy and Plastic Pipe Beveler
Package Quantity Info:
Each: 1 Case: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pipe beveler only needs a few turns around the pipe to make the 15° smooth bevel
- Strong, reinforced aluminum frame for durability
- Adjusts to bevel multiple sizes with one tool
- Bevel blade can be sharpened or replaced
Specifications
- Application:
- Plastic
- Color Finish Name:
- Red, Black
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Height:
- 6-1/4 in
- Length:
- 11-1/8 in
- Material:
- Plastic
- Tool Type:
- Beveler
- Weight:
- 3 lb
- Width:
- 6-1/2 in