This product requires certification to purchase.

Pneumatic Pump

You last purchased this on
 
REED

Bear Hug™ Pneumatic Pump

  • Fast #
  • Part #R04330
  • Item #9273701
  • Manufacturer Part #04330
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Bear Hug™ Pneumatic Pump

  • Fast #
  • Part #R04330
  • Item #9273701
  • Manufacturer Part #04330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Air-over-hydraulic pump for use with REED PES8BT Bear Hug™ squeeze tool system
  • Pneumatic powered hydraulic pump used to raise and lower the squeeze bars
  • Uses foot pedal control for operator convenience and minimal effort
  • Includes flow control valve for fine squeeze and release speeds
  • Operator to supply applicable air compressor with 20 cfm air flow at 100 psi minimum
  • 12-ft hose allows pump to be placed out of the ditch at ground level
  • 1/4" NPT air inlet thread connects air compressor and pump
  • REED recommends use of the PESFRLA filter-regulator-lubricator with the PESAPA pump
  • Requires Certification

Specifications

Application:
Air
Brand Model Compatibility:
PES8BT, PES8BTM
Collection:
Bear Hug™
Color Finish Name:
Black, Silver
Fitting Sizes:
1/4 in
Number of Tools Included:
1
Power Source:
Pneumatic
Tool Type:
Squeeze
Weight:
30 lb
Width:
15-1/2 in