This product requires certification to purchase.

19-1/4 x 10 in. Black and Red Plastic Tool Case

You last purchased this on
 
REED

Bevel Boss™ 19-1/4 x 10 in. Black and Red Plastic Tool Case

  • Fast #
  • Part #R94679
  • Item #9531060
  • Manufacturer Part #94679
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Bevel Boss™ 19-1/4 x 10 in. Black and Red Plastic Tool Case

  • Fast #
  • Part #R94679
  • Item #9531060
  • Manufacturer Part #94679
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Black, Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty case for tool storage
  • Bottom offers foam insert
  • Plastic case with latches and padded bottom
  • Fits REED Bevel Boss™ cordless pipe beveler and other REED tools
  • Branded with REED on outside of case
  • Sturdy carrying handle
  • Requires Certification

Specifications

Collection:
Bevel Boss™
Color Finish Name:
Black, Red
Height:
9-3/4 in
Length:
19-1/4 in
Material:
Plastic
Tool Storage Type:
Tool Case
Weight:
3.60 lb
Width:
10 in