Beveler
Bevel Boss® Beveler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cordless power tool to deburr and bevel plastic pipe
- Adjustable to create 0 in to 5/8 in long, 15° external bevel on pipe 2 in diameter and larger
- Carbide router bit with 4 flute design cuts smooth, quick cuts
- Necessary die grinder and battery sold separately
- Adjustable beveler attachment with router bit
Recommended Accessories
Specifications
- Application:
- Plastic Pipe
- Collection:
- Bevel Boss®
- Color Finish Name:
- Black, Silver
- Fits Pipe Size:
- 2 in - 24 in
- Height:
- 3-3/4 in
- Length:
- 7 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Tool Type:
- Beveler
- Volts:
- 20V
- Weight:
- 1.8 lb
- Width:
- 7 in