Plastic Pipe and Stationary Piping Beveler Adapter for DeWalt® DCG426B
Bevel Boss™ Plastic Pipe and Stationary Piping Beveler Adapter for DeWalt® DCG426B
Frequently Purchased Together
Product Details
Product Details
- Adapt operator's own DeWalt® die grinder to serve as a plastic pipe beveller for exterior bevels
- Operator safety is important and the REED system provides a secure way to cut a consistent bevel quickly
- Adjust the bevel length on pipe by choosing the right Router Bit
- Only tool in the industry that provides a quick, easy and safe way to bevel plastic pipe
- Ideal for small to large diameter plastic pipe, including stationary pipe already in the ditch
- Must purchase REED router bit separately
- Must purchase DeWalt® die grinder separately
Specifications
- Application:
- Plastic Pipe, Stationary Piping
- Brand Model Compatibility:
- DeWalt® DCG426B
- Collection:
- Bevel Boss™
- Color Finish Name:
- Black, Grey
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Product Type:
- Beveler Adapter
- Weight:
- 1.33 lb