This product requires certification to purchase.

Plastic Pipe and Stationary Piping Beveler Adapter for Milwaukee® 2784-20 and 2784-22

You last purchased this on
 
REED

Bevel Boss™ Plastic Pipe and Stationary Piping Beveler Adapter for Milwaukee® 2784-20 and 2784-22

  • Fast #
  • Part #R04649
  • Item #8881011
  • Manufacturer Part #04649
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Bevel Boss™ Plastic Pipe and Stationary Piping Beveler Adapter for Milwaukee® 2784-20 and 2784-22

  • Fast #
  • Part #R04649
  • Item #8881011
  • Manufacturer Part #04649
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adapt operator's own Milwaukee® die grinder to serve as a plastic pipe beveller for exterior bevels
  • Operator safety is important and the REED system provides a secure way to cut a consistent bevel quickly
  • Adjust the bevel length on pipe by choosing the right Router Bit
  • Only tool in the industry that provides a quick, easy and safe way to bevel plastic pipe
  • Ideal for small to large diameter plastic pipe, including stationary pipe already in the ditch
  • Must purchase REED router bit separately
  • Requires Certification

Specifications

Application:
Plastic Pipe, Stationary Piping
Brand Model Compatibility:
2784-22, Milwaukee® 2784-20
Collection:
Bevel Boss™
Color Finish Name:
Grey/Red
Corded Cordless:
Cordless
Material:
Aluminum, Glass Filled Lexan
Power Source:
Battery
Product Type:
Beveler Adapter
Volts:
18V
Weight:
1.38 lb
Width:
4 in