This product requires certification to purchase.

Case

You last purchased this on
 
REED

Case

  • Fast #
  • Part #R98193
  • Item #7834389
  • Manufacturer Part #98193
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Case

  • Fast #
  • Part #R98193
  • Item #7834389
  • Manufacturer Part #98193
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Red Color
  • Heavy duty case with protective foam insert
  • Fits pump, hose, battery, charger and accessories
  • Requires Certification

Specifications

Brand Model Compatibility:
CP15-38B
Height:
3-3/4 in
Length:
48-4/5 in
Material:
Plastic
UL Listed:
No
Width:
10 in