Power Drive
CPDWW Power Drive
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With a change of the drophead, power drive adapts for tapping/drilling or valve turning
- Safety first! motor kick-off feature if unit experiences sudden jolt or torque burst
- Provides plentiful torque without all the weight - just 15 lbs (6.8 kg)
- Battery power which means no pneumatic or electric drop lines
- Power switch has locking position, but stops almost immediately when released
- Convenient carrying handle offers support for valve turning
- Power source is Bosch angle grinder. User to provide 18V Bosch battery, sold separately
Recommended Accessories
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- DeWalt®, Milwaukee, Mueller, Ridgid
- Collection:
- CPDWW
- Color Finish Name:
- Red
- Height:
- 4-1/4 in
- Length:
- 24 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 36
- Tool Type:
- Power Drive
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 18 lb
- Width:
- 8 in