This product requires certification to purchase.

Cutter Wheel for Reed MC2 Cutter 2-Pack

You last purchased this on
 
REED

Cutter Wheel for Reed MC2 Cutter 2-Pack

Brand image
You last purchased this on
 
REED

Cutter Wheel for Reed MC2 Cutter 2-Pack

  • Fast #
  • Part #R63666
  • Item #4443662
  • Manufacturer Part #63666
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 2 wheels per zip top pack
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts copper, aluminum and brass
  • Requires Certification

Specifications

Application:
Brass, Aluminum, Copper
Brand Model Compatibility:
MC2, Ridgid 101, Ridgid 103, Ridgid 104, Ridgid 105, Ridgid 118, Ridgid 150, Ridgid 150L, Ridgid 131, Ridgid 132, Ridgid 151, Ridgid 152, Ridgid 153, Ridgid 205
Diameter:
29/40 in
Height:
1/8 in
Length:
3/4 in
Material:
Steel
Product Type:
Cutting Wheel
Weight:
0.006 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #R04180
Item #529216
4.4 out of 5 Customer Rating
Requires Certification
Part #RID41312
Item #392948
5 out of 5 Customer Rating
Requires Certification
Part #R64180
Item #4443652
4.5 out of 5 Customer Rating
Requires Certification
Part #DDW8062B5
Item #4842350
5 out of 5 Customer Rating
Requires Certification
Part #JP70029
Item #286861
5 out of 5 Customer Rating
Requires Certification
Part #RIT60100
Item #1672974
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R04180
Item #529216
4.4 out of 5 Customer Rating
Requires Certification
Part #R63660
Item #4443651
3.4 out of 5 Customer Rating
Requires Certification
Part #R64190
Item #4443661
4.5 out of 5 Customer Rating
Requires Certification
Part #R64180
Item #4443652
4.5 out of 5 Customer Rating
Requires Certification
Part #R03487
Item #110213
5 out of 5 Customer Rating
Requires Certification
Part #R03413
Item #8155970
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing