This product requires certification to purchase.

Cutting Wheel (Pack of 2)

You last purchased this on
 
REED

Cutting Wheel (Pack of 2)

  • Fast #
  • Part #R63660
  • Item #4443651
  • Manufacturer Part #63660
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Cutting Wheel (Pack of 2)

  • Fast #
  • Part #R63660
  • Item #4443651
  • Manufacturer Part #63660
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 2 wheels per zip top pack
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts copper, aluminum, brass and steel tubing
  • Requires Certification

Specifications

Adjustable:
No
Application:
Aluminum, Brass, Copper, Steel
Brand Model Compatibility:
RT15T1, RT15T2, RT15T3, RTC1.1, RTC1.4, T10, T15, T20, TC1.6Q, TC1Q, TC2Q
Material:
Tool Steel
Number of Pieces:
1 Piece
Package Quantity:
Pack of 2
Product Type:
Cutting Wheel
UL Listed:
No
Weight:
0.06 lb