DEB1 SERIES
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Knurled grip for slip-resistance and durable aluminum body for longevity
- Deburr and chamfer in the same rotation
- Suitable for PVC, CPVC, PE, ABS and PP
- Three sizes of CTS tubing accommodated per DEB1 tool
Documents
Specifications
- Application:
- ABS Pipe, CPVC Pipe, IPS Pipe, PE Pipe, PP Pipe, PVC Pipe
- Collection:
- DEB1 SERIES
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Height:
- 2-19/50 in
- Length:
- 2-3/4 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Deburring Tool
- Weight:
- 0.9 lb
- Width:
- 2-3/4 in