Descaler
Descaler
Frequently Purchased Together
Product Details
Product Details
- Faster and more effective than chisels, chains or files
- Wide, tough scrapers remove scale, dirt and corrosion quickly from the pipe surface to allow more effective cutting, joining, gasket/valve seating or other operations
- Roller handles allow smooth movement in use
- They are welded on for long life and can be sharpened
- 3 in - 12 in pipe capacity
Specifications
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3 in - 12 in
- Handle Material:
- Steel
- Height:
- 1-1/2 in
- Length:
- 32 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Descaler
- Weight:
- 5.7 lb
- Width:
- 6-2/5 in