Drill Powered Chamfer Tool
Drill Powered Chamfer Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chamfer pipe and have it ready for glue in seconds
- Cone shape chamfers full range of 3/4" - 2-1/2" nominal plastic pipe sizes
- Power or manual operation possible due to removable shaft
- Works great for PE water service lines
Specifications
- Application:
- ABS, CPVC, PE, PEX, PP, PVC
- Color Finish Name:
- Red
- Fits Pipe Size:
- 3/4 in - 2-1/2 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- NSF Certified:
- No
- Tool Type:
- Chamfer
- Weight:
- 0.5 lb
- Width:
- 3-3/4 in