This product requires certification to purchase.

Extended Socket Set, 1/2 in. Drive

You last purchased this on
 
REED

Extended Socket Set, 1/2 in. Drive

Brand image
You last purchased this on
 
REED

Extended Socket Set, 1/2 in. Drive

  • Fast #
  • Part #R02645
  • Item #7733503
  • Manufacturer Part #02645
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All 6 Reed extended sockets in a portable, heavy duty case
  • Perfect for hard-to-reach deep well bolts
  • Extended length (6 in and 6-1/2 in) impact grade sockets
  • Drive them with a 1/2 in square drive impact wrench or hand tighten
  • Six point socket for maximum contact area holds up to heavy work
  • Requires Certification

Specifications

Drive Size:
1/2 in
Drive Type:
Impact, Ratchet
Height:
4 in
Length:
12 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
6 Piece
Number of Tools Included:
1
Socket Size:
1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in, 3/4 in, 7/8 in
Tool Type:
Extended Socket Set
Weight:
9.7 lb
Width:
8-3/4 in



Customers Also Bought
1–6 of 18 items
Part #R02930
Item #4354431
3.1 out of 5 Customer Rating
Requires Certification
Part #R02114
Item #3575768
5 out of 5 Customer Rating
Requires Certification
Part #RAP41003
Item #3276612
3.4 out of 5 Customer Rating
Requires Certification
Part #QQSECRT
Item #2272292
5 out of 5 Customer Rating
Requires Certification
Part #R60616
Item #171522
3.7 out of 5 Customer Rating
Requires Certification
Part #M49666231
Item #9381143
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R02692
Item #8881003
4.5 out of 5 Customer Rating
Requires Certification
Part #R02950
Item #4354481
5 out of 5 Customer Rating
Requires Certification
Part #R02251
Item #528288
3.2 out of 5 Customer Rating
Requires Certification
Part #R02930
Item #4354431
3.1 out of 5 Customer Rating
Requires Certification
Part #R02690
Item #4633064
5 out of 5 Customer Rating
Requires Certification
Part #R02289
Item #500908
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing