This product requires certification to purchase.

7/8 in. Carbide Hole Saw

You last purchased this on
 
REED

Feed Tap™ 7/8 in. Carbide Hole Saw

  • Fast #
  • Part #R99134
  • Item #3260249
  • Manufacturer Part #99134
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Feed Tap™ 7/8 in. Carbide Hole Saw

  • Fast #
  • Part #R99134
  • Item #3260249
  • Manufacturer Part #99134
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty shell cutter fits most standard arbors and competitive machines
  • Teeth have carbide inserts which outlast bi-metal teeth
  • Recommended for cast iron and ductile iron.
  • Cut up to 1.875 In. deep
  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron
Brand Model Compatibility:
Feed Tap Drilling Machine
Collection:
Feed Tap™
Cutting Capacity:
7/8 in
Depth:
1-7/8 in
Diameter:
7/8 in
Height:
2-5/8 in
Length:
7/8 in
Weight:
0.15 lb
Width:
7/8 in