This product requires certification to purchase.

Adapter for PL875 3/4 in. and 1 in. Shell Cutter

You last purchased this on
 
REED

Feed Tap™ Adapter for PL875 3/4 in. and 1 in. Shell Cutter

  • Fast #
  • Part #R94198
  • Item #5100047
  • Manufacturer Part #94198
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Feed Tap™ Adapter for PL875 3/4 in. and 1 in. Shell Cutter

  • Fast #
  • Part #R94198
  • Item #5100047
  • Manufacturer Part #94198
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Arbor adapter used with 3/4" and 1" PVC/PE shell cutters, Reed PL688 and PL875
  • Adapts male (FT arbor threads) to male threads on PL688 and PL875
  • Requires Certification

Specifications

Brand Model Compatibility:
PL688, PL875
Collection:
Feed Tap™
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Coupling Adapter, Reducing
Length:
1-1/4 in
Product Type:
Adapter