This product requires certification to purchase.

Pipe Tap

You last purchased this on
 
REED

Feed Tap™ Pipe Tap

  • Fast #
  • Part #R09165
  • Item #3820038
  • Manufacturer Part #09165
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Feed Tap™ Pipe Tap

  • Fast #
  • Part #R09165
  • Item #3820038
  • Manufacturer Part #09165
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FT2000UNIV kit contains machine, corp adapters and cutters to saddle tap 3/4 in - 2 in for flare, compression and NPT applications
  • Compact design, featuring a separate, independent feed control for advancing the heavy duty shell cutter into the pipe, allows the user to easily complete the tap using a drill
  • To saddle tap cast/ductile iron pipe, use drill power
  • According to Uni-Bell PVC pipe association recommendations, PVC and other plastic pipe must be tapped manually
  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron, PE, PVC
Collection:
Feed Tap™
Color Finish Name:
Black, Silver
Fits Pipe Size:
3/4 in - 2 in
Height:
2-1/2 in
Length:
24-1/2 in
Material:
Steel, Aluminum
Proposition 65:
WARNING: This product can expose you to A-alpha-C (2-Amino-9H-pyrido(2,3-b)indole) which is known to the State of California to cause cancer. This product can expose you to lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to www.P65warnings.ca.gov.
Tap Size:
2 in
Tool Type:
Pipe Tap
Weight:
34 lb
Width:
4-1/2 in