Feed Tap™
Frequently Purchased Together
Product Details
Product Details
- Heavy duty shell cutter fits most standard arbors and competitive machines
- For use with cast iron and ductile iron pipe
- Teeth have carbide inserts
- Cut up to 1.875 in. deep
Specifications
- Application:
- Cast Iron, Ductile Iron
- Collection:
- Feed Tap™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-5/8 in
- Length:
- 3/4 in
- Product Type:
- Shell Cutter
- Size:
- 11/16 in
- Weight:
- 0.09 lb
- Width:
- 3/4 in