Ferrous Metal and Stainless Steel Cutting Wheel for Rotary™ LCRC8, LCRC12 and RC42S Pipe Cutters
Ferrous Metal and Stainless Steel Cutting Wheel for Rotary™ LCRC8, LCRC12 and RC42S Pipe Cutters
Frequently Purchased Together
Product Details
Product Details
- Replacement cutter wheel to cut steel and stainless steel
- Made from high shock-resistant tool steel
- Thin profile cuts easily and leaves little burr
- Heat treated for toughness
Specifications
- Adjustable:
- No
- Application:
- Stainless Steel, Steel
- Arbor Hole Size:
- 63/100 in
- Brand Model Compatibility:
- LCRC12, LCRC16, LCRC8, RC20, RC24, RC30, RC36, RC42
- Height:
- 3/4 in
- Length:
- 3 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cutting Wheel
- Tool Type:
- Cutting Wheel
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 3 in