Gas and Water Pipe Cutter
Gas and Water Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Replacement blade for Reed HPC8 and HPC8+ guillotine pipe cutters
- Cuts pipe up to 8" diameter
- Blade can be sharpened before replacement is needed
- Expect high quality cuts from this durable, non-stick coated, heat-treated, tool steel blade
- Best performance when the tool and the pipe are kept clean and the blade edge is free of nicks
Specifications
- Application:
- Gas, Water
- Blade Length (in):
- 11 in
- Blade Material:
- Steel
- Blade Width (in):
- 1/4 in
- Brand Model Compatibility:
- HPC8
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 11 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Isobutyl methyl ketone, Benzene, Carbon black, Cumene, Formaldehyde, which is/are known to the State of California to cause cancer, and N-Methyl-2-pyrrolidone, Isobutyl methyl ketone, Benzene, Toluene, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Cutter Blade
- Weight:
- 0.83 lb
- Width:
- 1/4 in