3 - 8 in. PE Pipe Cutter
Guillotine 3 - 8 in. PE Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Saves facing cost: no facing needed for electrofusion, less needed for butt-fusion
- Requires minimal clearance, only 4 in - 6 in (102 - 152 mm) around pipe
- Clean and safe, no chips to clog valves and apertures
- Many high quality cuts, with durable non-stick coated (resharpenable and replaceable) tool steel blade
- Superior cuts with USA made blade.
Recommended Accessories
Specifications
- Adjustable:
- No
- Application:
- PE
- Blade Material:
- Steel
- Collection:
- Guillotine
- Color Finish Name:
- Red, Silver
- Cutting Capacity:
- 3 in - 8 in
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Steel
- NSF:
- No
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in - 8 in
- Portable:
- No
- Power Source:
- Manual
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 35 lb
- Width:
- 18-1/2 in