This product requires certification to purchase.

Hydrant Wrench

You last purchased this on
 
REED

Hydrant Wrench

  • Fast #
  • Part #R02390
  • Item #2406367
  • Manufacturer Part #02390
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Hydrant Wrench

  • Fast #
  • Part #R02390
  • Item #2406367
  • Manufacturer Part #02390
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with pentagon and square hydrant nuts
  • Ductile iron head and a steel handle
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Handle Material:
Steel
Height:
1-1/4 in
Length:
20-1/2 in
Material:
Ductile Iron
Maximum Capacity:
1-3/4 in
Tool Type:
Hydrant Wrench
Weight:
4.9 lb
Width:
5-1/2 in