Manual Hydraulic Pump
Manual Hydraulic Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manual hydraulic pump for use with REED PES8BT Bear Hug™ squeeze tool system
- Manual arm is used to raise and lower the squeeze bars
- 12-ft hose allows pump to be placed out of the ditch at ground level
- With this portable power source, an extra power source is not needed
Specifications
- Application:
- Gas, Water
- Brand Model Compatibility:
- Bear Hug™ PES8BT, PES8BTM
- Color Finish Name:
- Black, Red
- Power Source:
- Hydraulic
- Pump Stage:
- 2
- UL Listed:
- No
- Width:
- 11 in