This product requires certification to purchase.

Plastic Hose for CP15

REED

Plastic Hose for CP15

  • Fast #
  • Part #R98144
  • Item #7834380
  • Manufacturer Part #98144
4 out of 5 Customer Rating
Brand image
REED

Plastic Hose for CP15

  • Fast #
  • Part #R98144
  • Item #7834380
  • Manufacturer Part #98144
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 ft (1.2 m), abrasion-resistant, industrial grade hose
  • Smooth interior ensures efficient water flow
  • Crush resistant for reliable water removal
  • Plastic, lightweight hose resists corrosion and remains flexible at low temperatures
  • Hose design includes magnetic hose connecter
  • Requires Hose Coupling #98147 to connect hoses for additional length.
  • Requires Certification

Specifications

Brand Model Compatibility:
CP15
Height:
1-1/2 in
Length:
4 ft
Material:
Plastic
UL Listed:
No
UPC:
757033981447
Width:
1-1/2 in