Plastic Pump Stick Kit
Plastic Pump Stick Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rugged, contractor grade, impact-resistant acetal copolymer parts and aluminum body for durability and strength
- Durable REED Pump Stick™ with cordless power provides a portable, jobsite friendly way to remove standing water, up to 15 gallons per minute
- Power with operator's own battery by replacing the battery adapter plate
- Long, slim design allows pumping deep from small cavities as the pump is 38 in from bottom tip to hose outlet
- Pump stick lifts water up to 12 ft above the base
- Comfort grip handle at the top brings the pump to 4 ft for operational ease
- Useful everywhere, the Pump Stick is a must-have for contractors and maintenance departments
- Multiple screen/filter options to suit the job
- Ships with 6 inch comfort grip handle
- Complete with 2 foot hose, 18V 4Ah Bosch® for REED battery and charger in case
Specifications
- AMP:
- 4
- Fitting Sizes:
- 2 in
- Flow Rate:
- 15 gpm
- Height:
- 3-1/5 in
- Length:
- 48-1/2 in
- Material:
- Plastic
- Material Type:
- Acetal Copolymer
- Power Source:
- Battery
- Pump Body Material:
- Aluminum
- UL Listed:
- No
- Volts:
- 18V
- Width:
- 4 in