This product requires certification to purchase.

53 in. Transfer Pump Case

You last purchased this on
 
REED

Pump Stick™ 53 in. Transfer Pump Case

  • Fast #
  • Part #R98194
  • Item #7834390
  • Manufacturer Part #98194
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Pump Stick™ 53 in. Transfer Pump Case

  • Fast #
  • Part #R98194
  • Item #7834390
  • Manufacturer Part #98194
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Red Color
  • Oversized, heavy duty case with protective foam insert
  • Fits pump, multiple hoses, battery, charger and accessories
  • Requires Certification

Specifications

Collection:
Pump Stick™
Height:
4-1/2 in
Length:
53 in
Material:
Foam
UL Listed:
No
Width:
16-1/2 in