Quick Release™
Frequently Purchased Together
Product Details
Product Details
- Quick Release™ is a REED invention and still the industry standard for tubing cutters.
- Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin.
- Quick release trigger on sliding bar zips open for quick cutter removal.
- Simple cutter wheel change permits cutter use on a wide variety of pipe or tubing.
- Cutter design yields best tracking and smooth operation.
Specifications
- Application:
- Copper, Aluminum, Brass, Steel
- Collection:
- Quick Release™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-7/8 in - 4-1/2 in
- Height:
- 1-3/4 in
- Length:
- 16 in
- Material:
- Cast Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Power Source:
- Manual
- Tool Type:
- Cutter
- Weight:
- 2.8 lb
- Width:
- 6 in