Tube Cutter
Quick Release™ Tube Cutter
Frequently Purchased Together
Product Details
Product Details
- Quick Release™ is a REED invention and still the industry standard for tubing cutters
- Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
- Quick release trigger on sliding bar zips open for quick cutter removal
- With a simple wheel change, Quick Release™ cutters can be used for a variety of plastic pipe including PVC, CPVC, PE, PP and ABS
- Cutter design yields best tracking and smooth operation
Specifications
- Application:
- ABS, PE, PEX, PP
- Collection:
- Quick Release™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-7/8 in - 4-1/2 in
- Length:
- 12 in
- Material:
- Alloy Steel, Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Cutter
- Weight:
- 2.8 lb