This product requires certification to purchase.

18 in. Metal Hand Saw

You last purchased this on
 
REED

Quick Saw™ 18 in. Metal Hand Saw

  • Fast #
  • Part #R94510
  • Item #529213
  • Manufacturer Part #94510
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Quick Saw™ 18 in. Metal Hand Saw

  • Fast #
  • Part #R94510
  • Item #529213
  • Manufacturer Part #94510
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Revitalizes plastic pipe saws
  • Replacement blade for PPS18
  • Requires Certification

Documents


Specifications

Application:
ABS, CPVC, PVC
Blade Length (in):
18 in
Blade Material:
Metal
Collection:
Quick Saw™
Color Finish Name:
Black
Cutting Capacity:
4 in
Handle Material:
Plastic
Height:
1/4 in
Length:
20-1/4 in
Saw Type:
Hand
Tool Type:
Pipe Saw Blade
Weight:
0.4 lb
Width:
6-1/4 in