This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R02281
  • Item #91872
  • Manufacturer Part #02281
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R02281
  • Item #91872
  • Manufacturer Part #02281
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The original and still the best for working in tight places
  • Spring-loaded jaws quickly grip many shapes
  • Saves time loosening nut due to ratchet action jaws, unlike a pipe wrench which cannot ratchet on a fitting
  • Ratchets for easy, one-hand operation
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Handle Material:
Forged Steel
Handle Type:
Ratcheting
Height:
3/4 in
Jaw Capacity (in):
0.375 in - 1.25 in
Length:
16 in
Material:
Forged Steel
Maximum Capacity:
1-1/4 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
One Hand Wrench
Weight:
3.1 lb
Width:
4 in
WrenchType:
Adjustable