Frequently Purchased Together
Product Details
Product Details
- The original and still the best for working in tight places
- Spring-loaded jaws quickly grip many shapes
- Saves time loosening nut due to ratchet action jaws, unlike a pipe wrench which cannot ratchet on a fitting
- Ratchets for easy, one-hand operation
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Handle Material:
- Forged Steel
- Handle Type:
- Ratcheting
- Height:
- 5/8 in
- Jaw Capacity (in):
- 0.125 in - 0.75 in
- Length:
- 11 in
- Material:
- Forged Steel
- Maximum Capacity:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- One Hand Wrench
- Weight:
- 1.2 lb
- Width:
- 3 in
- WrenchType:
- Adjustable