Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Valve wheel wrenches are the solution for handling hard-to-open valves
- Grip the rims of hand valve wheels securely and provide leverage for opening and closing.
- Hooks work without gouging the wheel rim and creating burrs which lead to hand injuries
- Designed to apply torque needed for valve-turning, over long periods of time
- Forged steel wrench constructed for strength and durability
- Safety feature of REED design warns user of potential overload; wrench bends before it breaks.
Documents
Specifications
- Adjustable:
- No
- Capacity:
- 1-5/16 in
- Height:
- 2-1/8 in
- Length:
- 21-1/2 in
- Maximum Capacity:
- 1-5/16 in
- Tool Type:
- Valve Wheel Wrench
- Weight:
- 4.5 lb
- Width:
- 2-1/4 in
- WrenchType:
- Valve Wheel