Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Aluminum-magnesium alloy casting for low spark potential.
- Valve wheel wrenches are the solution for handling hard-to-open valves.
- Grip the rims of hand valve wheels securely and provide leverage for opening and closing.
- Hook works without gouging the wheel rim and creating burrs which lead to hand injuries.
- Designed to apply torque needed for valve-turning, over long periods of time.
- Safety feature of REED design warns user of potential overload; wrench bends before it breaks.
Specifications
- Adjustable:
- No
- Capacity:
- 1-3/4 in
- Height:
- 3-7/8 in
- Length:
- 18 in
- Material:
- Aluminum
- Maximum Capacity:
- 1-3/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- Weight:
- 4 lb
- Width:
- 3-1/4 in
- WrenchType:
- Valve Wheel