Frequently Purchased Together
Product Details
Product Details
- Replacement cutter wheel made from high shock-resistant tool steel
- Thin profile cuts easily and leaves little burr
- Heat treated for toughness
- Cuts ABS; PE; PP
Specifications
- Adjustable:
- No
- Application:
- ABS, PE, PP
- Brand Model Compatibility:
- TC3Q, TC4Q, TC5Q, TC6Q
- Material:
- Tool Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No
- Weight:
- 0.02 lb