This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R04430
  • Item #251576
  • Manufacturer Part #04430
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R04430
  • Item #251576
  • Manufacturer Part #04430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with PVC, CPVC, ABS and PP
  • Aluminum die-cast DEB4 deburring tool features a hardened steel blade that is reversible, sharpen able and replaceable.
  • Provides external chamfer/bevel on plastic pipe
  • Deburr and chamfer in the same rotation
  • Pipe fits into grooves on tool for even deburring
  • Six set pipe sizes fit into this tool
  • Requires Certification

Specifications

Application:
ABS, CPVC, PP, PVC
Color Finish Name:
Silver
Fits Pipe Size:
1-1/4 in - 4 in
Height:
1-1/2 in
Length:
5-1/4 in
Material:
Aluminum
Tool Type:
Deburring Tool
Weight:
0.7 lb
Width:
3 in