This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R04437
  • Item #1250941
  • Manufacturer Part #04437
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R04437
  • Item #1250941
  • Manufacturer Part #04437
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long lasting, hardened tool steel deburring blade
  • Lightweight but sturdy plastic body
  • Replaceable blade with 2 extra blades stored in handle
  • Thick handle helps lessen hand fatigue
  • Pocket-sized models are easy to carry
  • Tools deburr aluminum, copper and steel tubing
  • Requires Certification

Documents


Specifications

Application:
Aluminum Tubing, Copper Tubing, Steel Tubing
Material:
Plastic, Steel
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Deburring
Weight:
0.1 lb