This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R04660
  • Item #5100096
  • Manufacturer Part #04660
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R04660
  • Item #5100096
  • Manufacturer Part #04660
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2", 3" and 4" sizes in a durable, quality case
  • Each unit features strong, aluminum body and 3/8 inch hex, steel shaft
  • Uses drill power which eliminates user fatigue when making multiple cuts/chamfers
  • Deburrs inside and outside simultaneously, in just seconds
  • Produces smooth, consistent chamfer on plastic pipe, eliminating leaky glue joints that can be caused by improper chamfer
  • Great for vent pipe such as System 636® pipe
  • Requires Certification

Specifications

Application:
ABS, CPVC, PE, PVC
Fits Pipe Size:
2 in - 4 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Aluminum, Steel
NSF Certified:
No
Tool Type:
Chamfer
Weight:
1.75 lb
Width:
5 in