Frequently Purchased Together
Product Details
Product Details
- Cuts plastic pipe including C900 and larger diameter plastic such as sewer/wastewater pipe
- PPS20 and PPS24 feature 11 teeth per inch and a unique pattern create a bite that does not chatter on plastic or wood in the push or pull of the saw blade
- Ergonomic-designed handle on PPS20 and PPS24 with large radius contours for hand comfort
- Teeth per inch: 11
- Die cast design of handle on makes blade change fast and easy
Specifications
- Application:
- PVC, PP, PE, HDPE, PEX, ABS, Plywood, Sheetrock
- Blade Length (in):
- 20 in
- Blade Material:
- Metal
- Color Finish Name:
- Black, Silver
- Cutting Capacity:
- 6 in
- Handle Material:
- Plastic
- Height:
- 1-1/2 in
- Length:
- 23 in
- Number of Tools Included:
- 1
- Saw Type:
- Pipe
- Teeth Per Inch:
- 11
- Tool Type:
- Pipe Saw
- Weight:
- 1 lb
- Width:
- 5-1/2 in