Frequently Purchased Together
Product Details
Product Details
- Designed with larger pilots and finger grip areas for safety
- Quality flaring tools for use on Type K soft copper tubing
- For safety, use with a soft-faced, brass hammer (R06088)
Specifications
- Application:
- Copper
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-3/8 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring
- Weight:
- 1 lb
- Width:
- 1-3/8 in