This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R06078
  • Item #450872
  • Manufacturer Part #06078
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R06078
  • Item #450872
  • Manufacturer Part #06078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on soft copper tubing
  • Larger pilots and finger grip areas for safety
  • Quality flaring tools from Reed Tools
  • For safety, use with a soft-faced, brass hammer (R06088)
  • Requires Certification

Specifications

Application:
Copper Tubing
Diameter:
2 in
Fits Pipe Size:
2 in
Height:
3 in
Length:
4-3/4 in
Material:
Hardened Steel, Tempered Steel
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
UL Listed:
No
Weight:
4.9 lb
Width:
3 in