This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R06082
  • Item #1251064
  • Manufacturer Part #06082
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R06082
  • Item #1251064
  • Manufacturer Part #06082
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compression fittings rely on round copper tubing and these tools help restore a round shape to the tubing
  • Steel construction for endurance
  • Rerounds CTS copper tube size
  • For safety, use with a soft-faced, brass hammer
  • Requires Certification

Specifications

Application:
Copper Tubing
Color Finish Name:
Black
Length:
6-1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Pipe Capacity:
1 in
Tool Type:
Reround Tool
Weight:
1.3 lb