This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R44644
  • Item #7234725
  • Manufacturer Part #44644
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R44644
  • Item #7234725
  • Manufacturer Part #44644
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbide router bit with 4 flute design cuts smooth, clean cuts
  • Right size for beveling 2 in - 8 in diameter plastic pipe
  • Bevel length 1/8 in - 5/8 in
  • 15°
  • Requires Certification

Specifications

Application:
Plastic Pipe
Color Finish Name:
Silver
Fits Pipe Size:
6 in - 8 in
Height:
1 in
Length:
2-3/8 in
Material:
Carbide
Tool Type:
Router Bit
Weight:
0.15 lb
Width:
1 in