This product requires certification to purchase.

You last purchased this on
 
REED

  • Fast #
  • Part #R99140
  • Item #7216292
  • Manufacturer Part #99140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

  • Fast #
  • Part #R99140
  • Item #7216292
  • Manufacturer Part #99140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Squeeze bottle with flip cap facilitates easy application of tapping compound
  • Fully synthetic formula holds up well under temperature extremes
  • Formula resists water washout
  • Rated H1 food grade
  • Requires Certification

Specifications

Height:
1-3/4 in
Length:
6-3/4 in
Product Type:
Tapping Compound
Size:
6 oz
Weight:
0.4 lb
Width:
1-3/4 in