This product requires certification to purchase.

Ratchet Wrench

You last purchased this on
 
REED

Ratchet Wrench

  • Fast #
  • Part #R02692
  • Item #8881003
  • Manufacturer Part #02692
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Ratchet Wrench

  • Fast #
  • Part #R02692
  • Item #8881003
  • Manufacturer Part #02692
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sealed ratchets provide best performance and extra protection for jobsite conditions
  • Length and shape of handle yield maximum leverage
  • Carry one wrench for all jobs, with four sockets included
  • Rugged grip handle provides a secure hold
  • Convenient directional switch located below socket
  • Sockets stay on handle – no loose sockets
  • Requires Certification

Documents


Specifications

Application:
Gas, Mechanical Joints and Restraints, Repair Clamps, Service Saddle, Water Service Coupling
Color Finish Name:
Red
Height:
1-3/4 in
Length:
17 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/16, 1-1/4 in, 1-1/8 in, 15/16 in
Tool Type:
Ratchet Wrench
Weight:
2.1 lb
Width:
2-1/4 in