Replacement Blade
Replacement Blade
Frequently Purchased Together
Product Details
Product Details
- Hardened tool steel blade is long-lasting
Documents
Specifications
- Application:
- Copper, Steel, Aluminum
- Color Finish Name:
- Silver, Black
- Height:
- 1/5 in
- Length:
- 5-3/8 in
- Material:
- Steel
- Tool Type:
- Chamfer Blade
- Weight:
- 0.1 lb
- Width:
- 2-1/2 in