This product requires certification to purchase.

You last purchased this on
 
REED

Round It®

  • Fast #
  • Part #R08228
  • Item #3144853
  • Manufacturer Part #08228
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

Round It®

  • Fast #
  • Part #R08228
  • Item #3144853
  • Manufacturer Part #08228
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Take the trouble out of handling copper rolls by using Reed Round It® tools for straightening and rerounding
  • Provides the needed leverage to guide tube into position for fit-ups
  • Removes mild kinks, frequently preventing the need to cut out a section and to splice-in a short piece
  • Tools will quickly pay for themselves in material, labor and time savings
  • Requires Certification

Specifications

Application:
Copper
Collection:
Round It®
Color Finish Name:
Red, Black
Height:
2-1/2 in
Length:
18 in
Material:
Steel, Ductile Iron
Pipe Capacity:
3/4 in - 1 in
Tool Type:
Reround
Weight:
5.5 lb
Width:
4 in